Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN An3140-328 replacement light bulb lamp, 10PK
Mfr # AN3140-328 NATIONAL STOCK NUMBER NSN
Zoro # G710120125
product price:Â
$
99.89
/pk of 10, $9.99/ea
Key Features
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Bulb Shape
T1.75
Voltage
6 V
Watts
1.2 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN3140-328 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710120125
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- SX6S 6MM MIDGET FLANGED
- Bulb Shape
- T1.75
- Voltage
- 6 V
- Watts
- 1.2 W
Description
Replacement for National Stock Number NSN An3140-328 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.