Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN An3142-302 replacement light bulb lamp, 10PK
Mfr # AN3142-302 NATIONAL STOCK NUMBER NSN
Zoro # G610120065
product price:Â
$
109.99
/pk of 10, $11.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G5
Voltage
28 V
Watts
4.76 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN3142-302 NATIONAL STOCK NUMBER NSN
- Zoro #
- G610120065
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G5
- Voltage
- 28 V
- Watts
- 4.76 W
Description
Replacement for National Stock Number NSN An3142-302 replacement light bulb lamp 10 Pack