Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN Dlax1-103643 replacement light bulb lamp, 10PK
Mfr # DLAX1-103643 NATIONAL STOCK NUMBER NSN
Zoro # G310120815
product price:Â
$
47.99
/pk 10, $4.80/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
RP11
Voltage
6.2 V
Watts
24.24 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLAX1-103643 NATIONAL STOCK NUMBER NSN
- Zoro #
- G310120815
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- RP11
- Voltage
- 6.2 V
- Watts
- 24.24 W
Description
Replacement for National Stock Number NSN Dlax1-103643 replacement light bulb lamp 10 Pack