Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN Dlax3.2-451988 replacement light bulb lamp
Mfr # DLAX3.2-451988 NATIONAL STOCK NUMBER NSN
Zoro # G503022391
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Voltage
28
Watts
60
Bulb Base Type
3 CONTACT LUGS
Bulb Shape
PAR56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLAX3.2-451988 NATIONAL STOCK NUMBER NSN
- Zoro #
- G503022391
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 28
- Watts
- 60
- Bulb Base Type
- 3 CONTACT LUGS
- Bulb Shape
- PAR56
Description
Replacement for National Stock Number NSN Dlax3.2-451988 replacement light bulb lamp