Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN Dlax8-193146 replacement light bulb lamp, 10PK
Mfr # DLAX8-193146 NATIONAL STOCK NUMBER NSN
Zoro # G410121842
product price:Â
$
111.99
/pk of 10, $11.20/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
T3.25
Voltage
6.3 V
Watts
0.95 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLAX8-193146 NATIONAL STOCK NUMBER NSN
- Zoro #
- G410121842
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- T3.25
- Voltage
- 6.3 V
- Watts
- 0.95 W
Description
Replacement for National Stock Number NSN Dlax8-193146 replacement light bulb lamp 10 Pack