Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN Dlax8-221462 replacement light bulb lamp, 10PK
Mfr # DLAX8-221462 NATIONAL STOCK NUMBER NSN
Zoro # G010121587
product price:Â $71.39
/pk 10, $7.14/eaKey Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G4.5
Voltage
6.15 V
Watts
3.08 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLAX8-221462 NATIONAL STOCK NUMBER NSN
- Zoro #
- G010121587
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- G4.5
- Voltage
- 6.15 V
- Watts
- 3.08 W
Description
Replacement for National Stock Number NSN Dlax8-221462 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.