Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN Dlax9-193069 replacement light bulb lamp
Mfr # DLAX9-193069 NATIONAL STOCK NUMBER NSN
Zoro # G902764410
product price:Â
$
22.75
/ea
Key Features
Bulb Base Type
KNURLED SCREW
Bulb Shape
T1.25
Wattage Equivalency
0.57
Voltage
3
Watts
0.57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLAX9-193069 NATIONAL STOCK NUMBER NSN
- Zoro #
- G902764410
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- KNURLED SCREW
- Bulb Shape
- T1.25
- Wattage Equivalency
- 0.57
- Voltage
- 3
- Watts
- 0.57
Description
Replacement for National Stock Number NSN Dlax9-193069 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.