Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN Dlax9-573221 replacement light bulb lamp, 10PK
Mfr # DLAX9-573221 NATIONAL STOCK NUMBER NSN
Zoro # G710121931
product price:Â
$
198.99
/pk 10, $19.90/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E5 MIDGET SCREW
Bulb Shape
T1.25
Voltage
2.5 V
Watts
1 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLAX9-573221 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710121931
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E5 MIDGET SCREW
- Bulb Shape
- T1.25
- Voltage
- 2.5 V
- Watts
- 1 W
Description
Replacement for National Stock Number NSN Dlax9-573221 replacement light bulb lamp 10 Pack