Replacement for National Stock Number NSN Ts-112 replacement light bulb lamp

  • Mfr # TS-112 NATIONAL STOCK NUMBER NSN

  • Zoro # G802764329


product price:  $22.75
/ea

Key Features

Bulb Shape
T1.25
Bulb Base Type
KNURLED SCREW
Wattage Equivalency
0.57
Watts
0.57
Voltage
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-112 NATIONAL STOCK NUMBER NSN
Zoro #
G802764329
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.25
Bulb Base Type
KNURLED SCREW
Wattage Equivalency
0.57
Watts
0.57
Voltage
3

Description

Replacement for National Stock Number NSN Ts-112 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.