Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-00111/25 replacement light bulb lamp, 10PK
Mfr # W-L-00111/25 NATIONAL STOCK NUMBER NSN
Zoro # G010123499
product price:Â $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
28 V
Watts
6.44 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-00111/25 NATIONAL STOCK NUMBER NSN
- Zoro #
- G010123499
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 28 V
- Watts
- 6.44 W
Description
Replacement for National Stock Number NSN W-l-00111/25 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.