Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-00111/40a replacement light bulb lamp, 10PK
Mfr # W-L-00111/40A NATIONAL STOCK NUMBER NSN
Zoro # G410123778
product price:Â
$
73.25
/pk 10, $7.33/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.25
Voltage
6.3 V
Watts
0.95 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-L-00111/40A NATIONAL STOCK NUMBER NSN
- Zoro #
- G410123778
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3.25
- Voltage
- 6.3 V
- Watts
- 0.95 W
Description
Replacement for National Stock Number NSN W-l-00111/40a replacement light bulb lamp 10 Pack