Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-00116/39c replacement light bulb lamp, 24PK
Mfr # W-L-00116/39C NATIONAL STOCK NUMBER NSN
Zoro # G710143858
product price:Â
$
1,747.99
/pk 24, $72.83/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
40 W
Bulb Base Type
G20 MOGUL BIPIN 20MM CENTER-TO-CENTER
Bulb Shape
T17
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-L-00116/39C NATIONAL STOCK NUMBER NSN
- Zoro #
- G710143858
- UPC #
- -
- Country of Origin
- China
- Wattage Equivalency
- 40 W
- Bulb Base Type
- G20 MOGUL BIPIN 20MM CENTER-TO-CENTER
- Bulb Shape
- T17
- Bulb Color Temp.
- 4100 K
Description
Replacement for National Stock Number NSN W-l-00116/39c replacement light bulb lamp 24 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.