Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-0016/36a replacement light bulb lamp, 24PK
Mfr # W-L-0016/36A NATIONAL STOCK NUMBER NSN
Zoro # G410143646
product price:Â
$
878.99
/pk 24, $36.62/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Bulb Color Temp.
4100 K
Voltage
120 V
Watts
39 W
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-0016/36A NATIONAL STOCK NUMBER NSN
- Zoro #
- G410143646
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T12
- Bulb Color Temp.
- 4100 K
- Voltage
- 120 V
- Watts
- 39 W
- Bulb Base Type
- FA8 SINGLE PIN 8MM DIAMETER
Description
Replacement for National Stock Number NSN W-l-0016/36a replacement light bulb lamp 24 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.