Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-101/106a replacement light bulb lamp, 4PK
Mfr # W-L-101/106A NATIONAL STOCK NUMBER NSN
Zoro # G110188435
product price:Â
$
60.85
/pk of 4, $15.21/ea
Key Features
Watts
150 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A21
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-101/106A NATIONAL STOCK NUMBER NSN
- Zoro #
- G110188435
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 150 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- A21
- Voltage
- 130 V
Description
Replacement for National Stock Number NSN W-l-101/106a replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.