Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-101/107a replacement light bulb lamp
Mfr # W-L-101/107A NATIONAL STOCK NUMBER NSN
Zoro # G503022384
product price:Â
$
37.75
/ea
Key Features
Voltage
120
Watts
150
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PS25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-L-101/107A NATIONAL STOCK NUMBER NSN
- Zoro #
- G503022384
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 150
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PS25
Description
Replacement for National Stock Number NSN W-l-101/107a replacement light bulb lamp