Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-101/6a replacement light bulb lamp, 4PK
Mfr # W-L-101/6A NATIONAL STOCK NUMBER NSN
Zoro # G410188319
product price:Â
$
78.85
/pk of 4, $19.71/ea
Key Features
Bulb Shape
A19
Voltage
130 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-101/6A NATIONAL STOCK NUMBER NSN
- Zoro #
- G410188319
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- A19
- Voltage
- 130 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 60 W
Description
Replacement for National Stock Number NSN W-l-101/6a replacement light bulb lamp 4 Pack