Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-101/72a replacement light bulb lamp
Mfr # W-L-101/72A NATIONAL STOCK NUMBER NSN
Zoro # G803022961
product price:Â
$
35.75
/ea
Key Features
Voltage
130
Watts
500
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
PS40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-101/72A NATIONAL STOCK NUMBER NSN
- Zoro #
- G803022961
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 500
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- PS40
Description
Replacement for National Stock Number NSN W-l-101/72a replacement light bulb lamp