Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-101/76a replacement light bulb lamp, 2PK
Mfr # W-L-101/76A NATIONAL STOCK NUMBER NSN
Zoro # G710171462
product price:Â
$
31.79
/pk 2, $15.90/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Voltage
120 V
Watts
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-101/76A NATIONAL STOCK NUMBER NSN
- Zoro #
- G710171462
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- A19
- Voltage
- 120 V
- Watts
- 100 W
Description
Replacement for National Stock Number NSN W-l-101/76a replacement light bulb lamp 2 Pack