Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-101/88c replacement light bulb lamp, 2PK
Mfr # W-L-101/88C NATIONAL STOCK NUMBER NSN
Zoro # G510171112
product price:Â
$
36.79
/pk of 2, $18.40/ea
Key Features
Voltage
145 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
6 W
Bulb Shape
S6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-101/88C NATIONAL STOCK NUMBER NSN
- Zoro #
- G510171112
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 145 V
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 6 W
- Bulb Shape
- S6
Description
Replacement for National Stock Number NSN W-l-101/88c replacement light bulb lamp 2 Pack