Zoro Homepage

Replacement for NCR 4600-11 replacement light bulb lamp

  • Mfr # 4600-11 NCR

  • Zoro # G503221169


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Voltage
10
Watts
80
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T3
Bulb Color Temp.
3150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600-11 NCR
Zoro #
G503221169
UPC #
-
Country of Origin
China

Details

Voltage
10
Watts
80
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T3
Bulb Color Temp.
3150

Description

Replacement for NCR 4600-11 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.