
Replacement for Niethammer, Avab HHG 522/hrn500 replacement light bulb lamp
Mfr # HHG 522/HRN500 NIETHAMMER, AVAB
Zoro # G403222150
product price:Â $41.59
/eaKey Features
Voltage
120
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HHG 522/HRN500 NIETHAMMER, AVAB
Zoro #
G403222150
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3200
Description
Replacement for Niethammer, Avab HHG 522/hrn500 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.