
Replacement for Nikon Hmx-2 Lamphouse-halogen 100 Watt replacement light bulb lamp
Mfr # HMX-2 LAMPHOUSE-HALOGEN 100 WATT NIKON
Zoro # G603200682
product price: $29.49
/eaKey Features
Voltage
12
Watts
100
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMX-2 LAMPHOUSE-HALOGEN 100 WATT NIKON
Zoro #
G603200682
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
100
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3350
Description
Replacement for Nikon Hmx-2 Lamphouse-halogen 100 Watt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.