Zoro Homepage

Replacement for Norma 1530 replacement light bulb lamp, 2PK

  • Mfr # 1530 NORMA

  • Zoro # G810170655


product price: $34.79
/pk 2, $17.40/ea

Key Features

Voltage
24 V
Bulb Base Type
BA7S SINGLE CONTACT BAYONET 7MM DIAMETER
Bulb Shape
T2.25
Watts
3 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530 NORMA
Zoro #
G810170655
UPC #
-
Country of Origin
China

Details

Voltage
24 V
Bulb Base Type
BA7S SINGLE CONTACT BAYONET 7MM DIAMETER
Bulb Shape
T2.25
Watts
3 W

Description

Replacement for Norma 1530 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.