Shop ILC
See all product information
Create Account
Replacement for Norman Lamps 300r40/fl replacement light bulb lamp
Mfr # 300R40/FL NORMAN LAMPS
Zoro # G803026778
product price:Â $19.25
/eaKey Features
Voltage
120
Watts
300
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300R40/FL NORMAN LAMPS
- Zoro #
- G803026778
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Description
Replacement for Norman Lamps 300r40/fl replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.