Replacement for Norman Lamps 600300306798 replacement light bulb lamp

  • Mfr # 600300306798 NORMAN LAMPS

  • Zoro # G403223416


product price: $15.15
/ea

Key Features

Voltage
82
Watts
360
Bulb Base Type
G5.3
Bulb Color Temp.
3300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600300306798 NORMAN LAMPS
Zoro #
G403223416
UPC #
-
Country of Origin
China

Details

Voltage
82
Watts
360
Bulb Base Type
G5.3
Bulb Color Temp.
3300

Description

Replacement for Norman Lamps 600300306798 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.