Shop ILC
See all product information
Create Account
Replacement for Norman Lamps Cbf28-green Cartridge Lamp replacement light bulb lamp, 10PK
Mfr # CBF28-GREEN CARTRIDGE LAMP NORMAN LAMPS
Zoro # G110115349
product price:Â
$
72.19
/pk of 10, $7.22/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
6.5 V
Watts
6.63 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBF28-GREEN CARTRIDGE LAMP NORMAN LAMPS
- Zoro #
- G110115349
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Voltage
- 6.5 V
- Watts
- 6.63 W
Description
Replacement for Norman Lamps Cbf28-green Cartridge Lamp replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.