Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Norman Lamps Cmh20/tc/u/830/g8.5 replacement light bulb lamp

  • Mfr # CMH20/TC/U/830/G8.5 NORMAN LAMPS

  • Zoro # G902802433


product price: $66.85
/ea

Key Features

Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Watts
20
Voltage
95
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMH20/TC/U/830/G8.5 NORMAN LAMPS
Zoro #
G902802433
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Watts
20
Voltage
95
Color Temperature
3000

Description

Replacement for Norman Lamps Cmh20/tc/u/830/g8.5 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.