Shop ILC
See all product information
Create Account
Replacement for Norman Lamps Es050-42w-cw Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # ES050-42W-CW COIL-TWIST-SPIRAL NORMAN LAMPS
Zoro # G510171389
product price:Â
$
51.79
/pk of 2, $25.90/ea
Key Features
Voltage
120 V
Watts
42 W
Bulb Color Temp.
5000 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES050-42W-CW COIL-TWIST-SPIRAL NORMAN LAMPS
- Zoro #
- G510171389
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Watts
- 42 W
- Bulb Color Temp.
- 5000 K
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Norman Lamps Es050-42w-cw Coil-twist-spiral replacement light bulb lamp 2 Pack