Replacement for Norman Lamps Es050-42w-cw replacement light bulb lamp, 2PK

  • Mfr # ES050-42W-CW NORMAN LAMPS

  • Zoro # G610162263


product price:  $45.55
/pk 2, $22.78/ea

Key Features

Watts
42 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Bulb Color Temp.
5000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES050-42W-CW NORMAN LAMPS
Zoro #
G610162263
UPC #
-
Country of Origin
China

Details

Watts
42 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Bulb Color Temp.
5000 K

Description

Replacement for Norman Lamps Es050-42w-cw replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.