Shop ILC
See all product information
Create Account
Replacement for Norman Lamps Es051-15w-ww Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # ES051-15W-WW COIL-TWIST-SPIRAL NORMAN LAMPS
Zoro # G110171352
product price:Â
$
55.25
/pk 2, $27.63/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
Voltage
120 V
Bulb Color Temp.
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES051-15W-WW COIL-TWIST-SPIRAL NORMAN LAMPS
- Zoro #
- G110171352
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 15 W
- Voltage
- 120 V
- Bulb Color Temp.
- 2700 K
Description
Replacement for Norman Lamps Es051-15w-ww Coil-twist-spiral replacement light bulb lamp 2 Pack