Shop ILC
See all product information
Create Account
Replacement for Norman Lamps Fth-c replacement light bulb lamp, 2PK
Mfr # FTH-C NORMAN LAMPS
Zoro # G310171794
product price:Â
$
35.55
/pk 2, $17.78/ea
Key Features
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
12 V
Watts
35 W
Bulb Color Temp.
2925 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTH-C NORMAN LAMPS
- Zoro #
- G310171794
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GZ4 GU4 2-PIN
- Voltage
- 12 V
- Watts
- 35 W
- Bulb Color Temp.
- 2925 K
Description
Replacement for Norman Lamps Fth-c replacement light bulb lamp 2 Pack