Replacement for Norman Lamps JDR 50W 120v-med (e27) replacement light bulb lamp

  • Mfr # JDR 50W 120V-MED (E27) NORMAN LAMPS

  • Zoro # G602971804


product price:  $27.35
/ea

Key Features

Voltage
120
Watts
50
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JDR 50W 120V-MED (E27) NORMAN LAMPS
Zoro #
G602971804
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
50
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)

Description

Replacement for Norman Lamps JDR 50W 120v-med (e27) replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.