Replacement for Norman Lamps Led-6mr16dim840 Cool-white 4000k replacement light bulb lamp

  • Mfr # LED-6MR16DIM840 COOL-WHITE 4000K NORMAN LAMPS

  • Zoro # G202857249


product price:  $33.99
/ea

Key Features

Voltage
12
Watts
6.5
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Color Temperature
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-6MR16DIM840 COOL-WHITE 4000K NORMAN LAMPS
Zoro #
G202857249
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
6.5
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Color Temperature
4000

Description

Replacement for Norman Lamps Led-6mr16dim840 Cool-white 4000k replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.