Shop ILC
See all product information
Create Account
Replacement for Norman Lamps Led-6s6-120r replacement light bulb lamp
Mfr # LED-6S6-120R NORMAN LAMPS
Zoro # G402782686
product price:Â
$
20.15
/ea
Key Features
Voltage
120
Watts
1
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-6S6-120R NORMAN LAMPS
- Zoro #
- G402782686
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
Description
Replacement for Norman Lamps Led-6s6-120r replacement light bulb lamp