
Replacement for Norman Lamps Led-a19omni-27k Warm-white 2700k replacement light bulb lamp
Mfr # LED-A19OMNI-27K WARM-WHITE 2700K NORMAN LAMPS
Zoro # G102811990
product price:Â $32.19
/eaKey Features
Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
2700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LED-A19OMNI-27K WARM-WHITE 2700K NORMAN LAMPS
Zoro #
G102811990
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
2700
Description
Replacement for Norman Lamps Led-a19omni-27k Warm-white 2700k replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.