Shop ILC
See all product information
Create Account
Replacement for Norman Lamps Q1500t3/cl-120v-256mm replacement light bulb lamp
Mfr # Q1500T3/CL-120V-256MM NORMAN LAMPS
Zoro # G003017798
product price:Â
$
25.99
/ea
Key Features
Voltage
120
Watts
1500
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1500T3/CL-120V-256MM NORMAN LAMPS
- Zoro #
- G003017798
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1500
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp.
- 2900
Description
Replacement for Norman Lamps Q1500t3/cl-120v-256mm replacement light bulb lamp