Shop ILC
See all product information
Create Account
Replacement for Norman Lamps Q500t3/cl-119mm replacement light bulb lamp, 2PK
Mfr # Q500T3/CL-119MM NORMAN LAMPS
Zoro # G910172375
product price:Â
$
43.95
/pk of 2, $21.98/ea
Key Features
Watts
500 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
3000 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q500T3/CL-119MM NORMAN LAMPS
- Zoro #
- G910172375
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 500 W
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp.
- 3000 K
- Voltage
- 120 V
Description
Replacement for Norman Lamps Q500t3/cl-119mm replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.