Shop ILC
See all product information
Create Account
Replacement for Norman Lamps Sma21dc-240v replacement light bulb lamp, 4PK
Mfr # SMA21DC-240V NORMAN LAMPS
Zoro # G510186086
product price:Â
$
114.99
/pk 4, $28.75/ea
Free Shipping & Returns
Key Features
Voltage
240 V
Watts
5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
2,700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMA21DC-240V NORMAN LAMPS
- Zoro #
- G510186086
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240 V
- Watts
- 5
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Color Temperature
- 2,700 K
Description
Replacement for Norman Lamps Sma21dc-240v replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.