Shop ILC
See all product information
Create Account
Replacement for Novascan 945-00666-00 replacement light bulb lamp
Mfr # 945-00666-00 NOVASCAN
Zoro # G403234887
product price:Â
$
46.99
/ea
Key Features
Voltage
12
Watts
100
Bulb Base Type
PG22 2-PIN WITH FLANGE
Bulb Shape
T3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 945-00666-00 NOVASCAN
- Zoro #
- G403234887
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- PG22 2-PIN WITH FLANGE
- Bulb Shape
- T3.5
Description
Replacement for Novascan 945-00666-00 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.