Shop ILC
See all product information
Create Account
Replacement for Nuarc Vv-2024mbl replacement light bulb lamp, 2PK
Mfr # VV-2024MBL NUARC
Zoro # G810154341
product price:Â
$
43.79
/pk of 2, $21.90/ea
Key Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Voltage
220 V
Watts
800 W
Bulb Color Temp.
3200 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV-2024MBL NUARC
- Zoro #
- G810154341
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T4
- Voltage
- 220 V
- Watts
- 800 W
- Bulb Color Temp.
- 3200 K
Description
Replacement for Nuarc Vv-2024mbl replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.