Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Olec L1261 replacement light bulb lamp

  • Mfr # L1261 OLEC

  • Zoro # G403019088


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Voltage
250
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T9
Watts
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1261 OLEC
Zoro #
G403019088
UPC #
-
Country of Origin
China

Details

Voltage
250
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T9
Watts
5000

Description

Replacement for Olec L1261 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.