Shop ILC
See all product information
Create Account
Replacement for Olympus 6-8v/5a replacement light bulb lamp
Mfr # 6-8V/5A OLYMPUS
Zoro # G802947647
product price:Â
$
79.15
/ea
Key Features
Voltage
6
Watts
30
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-8V/5A OLYMPUS
- Zoro #
- G802947647
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 30
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Olympus 6-8v/5a replacement light bulb lamp