Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Olympus 700 Battery

  • Mfr # 700

  • Zoro # G805347239


product price: $16.89
/ea

Key Features

For Battery Voltage
3.7
Cable Connector Type
1 x RJ-45 Network - Male
Height
0.3"
Width
2.3"
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700
Zoro #
G805347239
UPC #
-
Country of Origin
China

Dimensions

Height
0.3"
Width
2.3"
Depth
4"
Cable Length
14 ft

Details

For Battery Voltage
3.7
Cable Connector Type
1 x RJ-45 Network - Male
Features
Corrosion Resistant
Recycled
No
Assembly Required
No
Conductor
Copper
Cable Type
Category 6a
Number of Functions
4
Cable Characteristic
Patch Cable
Product Material
Rubber
Power Source
Battery/Solar
Calculator Features
Rubber Keytop
Device Supported
Network Device
Display Screen Type
LCD
Number of Display Digits
8
Boot Type
Snagless
Product Color
Blue
Product Type
Simple Calculator

Description

Replacement for Olympus 700 Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.