
Replacement for Olympus 740 Battery
Mfr # 740
Zoro # G305347241
product price: $16.89
/eaKey Features
For Battery Voltage
3.7
Cable Connector Type
1 x RJ-45 Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Boot Type
Snagless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740
Zoro #
G305347241
UPC #
-
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
For Battery Voltage
3.7
Cable Connector Type
1 x RJ-45 Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Boot Type
Snagless
Product Type
Network Cable
Conductor
Copper
Cable Type
Category 6a
Shielding
Yes
Product Color
Aqua
Description
Replacement for Olympus 740 Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.