Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Olympus 750 Battery

  • Mfr # 750

  • Zoro # G705347254


product price: $16.89
/ea

Key Features

For Use With
Office
For Battery Voltage
3.7
Cable Connector Type
1 x RJ-45 Network - Male
Features
Dent Resistant
Board Surface Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750
Zoro #
G705347254
UPC #
-
Country of Origin
China

Dimensions

Board Width
11"
Sheet Size
3.50" Width x 6.63" Length
Cable Length
12 ft
Board Height
14"

Details

For Use With
Office
For Battery Voltage
3.7
Cable Connector Type
1 x RJ-45 Network - Male
Features
Dent Resistant
Board Surface Material
Porcelain
Orientation
Vertical
Cable Type
Category 6a
Boot Type
Snagless
Number of Parts
1
Conductor
Copper
Device Supported
Network Device
Dust Capacity
1 gal
Dust Collection
Bagless
Number of Sheets
160
Shielding
Yes
Frame Color
Black
Input Current
12.50 A
Product Type
Network Cable
Binding Type
Wire Bound
Sheet Color
White
Cover Material
Vinyl
Cable Characteristic
Patch Cable
Recycled
Yes
Recycled Content
0.1
Product Color
Aqua
Board Surface Color
Gray
Attachments
Hose
Assembly Required
No
Motor Watts
93 W
Input Voltage
12 V DC

Description

Replacement for Olympus 750 Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.