Zoro Homepage

Replacement for Olympus BX 40 Pointer Bulb Only Known SUB 3W replacement light bulb lamp, 10PK

  • Mfr # BX 40 POINTER BULB ONLY KNOWN SUB 3W OLYMPUS

  • Zoro # G910117062


product price: $63.39
/pk 10, $6.34/ea

Key Features

Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
6.15 V
Bulb Shape
G4.5
Watts
3.08 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX 40 POINTER BULB ONLY KNOWN SUB 3W OLYMPUS
Zoro #
G910117062
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
6.15 V
Bulb Shape
G4.5
Watts
3.08 W

Description

Replacement for Olympus BX 40 Pointer Bulb Only Known SUB 3W replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.