Shop ILC
See all product information
Create Account
Replacement for Omega Auto Chromega D-4 replacement light bulb lamp
Mfr # AUTO CHROMEGA D-4 OMEGA
Zoro # G603015064
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Voltage
20
Watts
100
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AUTO CHROMEGA D-4 OMEGA
- Zoro #
- G603015064
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 20
- Watts
- 100
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Omega Auto Chromega D-4 replacement light bulb lamp