Shop ILC
See all product information
Create Account
Replacement for Omega DM replacement light bulb lamp
Mfr # DM OMEGA
Zoro # G903224890
product price:Â
$
25.59
/ea
Key Features
Voltage
20
Watts
150
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
G16.5
Bulb Color Temp.
3290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DM OMEGA
- Zoro #
- G903224890
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 20
- Watts
- 150
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Bulb Shape
- G16.5
- Bulb Color Temp.
- 3290
Description
Replacement for Omega DM replacement light bulb lamp