Shop ILC
See all product information
Create Account
Replacement for Omron Healthcare 19-w31 LED Version replacement light bulb lamp
Mfr # 19-W31 LED VERSION OMRON HEALTHCARE
Zoro # G102777388
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Voltage
3.5
Watts
2.1
Bulb Shape
TL1.5
Color Temperature
5000
Wattage Equivalency
2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-W31 LED VERSION OMRON HEALTHCARE
- Zoro #
- G102777388
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 3.5
- Watts
- 2.1
- Bulb Shape
- TL1.5
- Color Temperature
- 5000
- Wattage Equivalency
- 2.1
Description
Replacement for Omron Healthcare 19-w31 LED Version replacement light bulb lamp