Shop ILC
See all product information
Create Account
Replacement for Optex Va0150 AC replacement light bulb lamp, 2PK
Mfr # VA0150 AC OPTEX
Zoro # G210155108
product price:Â
$
14.89
/pk 2, $7.45/ea
Sold in multiples of 2 for $29.78
Key Features
Bulb Shape
T4
Bulb Color Temp.
3075 K
Watts
150 W
Voltage
120 V
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VA0150 AC OPTEX
- Zoro #
- G210155108
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Bulb Color Temp.
- 3075 K
- Watts
- 150 W
- Voltage
- 120 V
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
Description
Replacement for Optex Va0150 AC replacement light bulb lamp 2 Pack